Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKETS 4-19MM SET OF 11
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKETS 4-19MM SET OF 11
11 pieces 1/2" hex bit socket set
References
roebuck:
7814350
rubix:
2579067
Technical specifications
Number of elements
11
Square drive adapter
1/2
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKETS 4-19MM SET OF 11
Standard: DIN 3120/ ISO 1174
Chrome-vanadium steel socket.
Supplied in a moulded case.
Includes (mm): 4 - 5 - 6 - 7 - 8 - 9 - 10 - 12 - 14 - 17 - 19
Some sizes are available individually
Technical specifications
Attributes
Number of elements
11
Square drive adapter
1/2
''
Material
Chrome vanadium steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
72.72
excl. VAT
/
Each
£
87.26
incl. VAT
In stock: Next day delivery