2 flute carbide end mill - standard - straight shank - aluminium
Diameter | 8 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 8 mm |
Diameter | 8 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 8 mm |
Number of teeth | 2 |
Length of cut | 19 mm |
Total length | 63 mm |
Angle of helix | 45 ° |
Centre cut | Yes |
In stock: Next day delivery