3 flute carbide end mill - long series - straight shank - aluminium
Diameter | 20 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 20 mm |
Diameter | 20 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 20 mm |
Number of teeth | 3 |
Length of cut | 75 mm |
Total length | 141 mm |
Angle of helix | 45 ° |
Centre cut | Yes |
Delivery within 10-15 business days