MECALINE ALUMINIUM B34 IE3 4 POLE MOTOR 2.2K4P100B34IE3A3


3 Phase AC Motor

References
mecaline:2.2K4P100B34IE3A3
rubix:45034833
Technical specifications
Power2.2 kW
Voltage230/400 V
Speed1450 rpm
See all Specifications

Product details : MECALINE ALUMINIUM B34 IE3 4 POLE MOTOR 2.2K4P100B34IE3A3


New and exclusive to the Mecaline range, we now offer quality three-phase asynchronous motors in both aluminium and cast-iron. Our motors are designed to be suitable for the mostcommon applications. Mecaline motors deliverbenefits such as excellent heat dissipation to reducetemperatures on winding and bearings. With IE3efficiency they provide significantly lower overall energyconsumption to reduce the total cost of ownershipand extend product life.

Technical specifications


Attributes
Power2.2 kW
Voltage230/400 V
Speed1450 rpm
Efficiency classIE3
Degree of protection (IP)IP55
Weight23.9 kg
ColourOther
Execution4 Pole
Show UNSPSC/ECL@SS
£ 182.67 excl. VAT
/ Each
£ 219.20 incl. VAT
  • In stock: Next day delivery