Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,008)
Equipment
(8,298)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
MIG/MAG wire support metals
308lsi stainless steel welding wire mig
References
spartex:
860202
ean:
3660338151682
Technical specifications
Diameter
1
mm
Packaging
15
kg
Standard
308L-SI
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
308lsi stainless steel welding wire mig Plastic Spool of 15 kg. Diameter 300 mm
Technical specifications
Attributes
Diameter
1
mm
Packaging
15
kg
Standard
308L-SI
Type
MIG stainless steel 308LSi
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices