CUTLINE 3D MECHANICAL LEAKTIGHT SENSOR TAIL MM 20 844318


3d mechanical sensor

References
giss cutline:844318
rubix:844318
ean:3660338069253
844318
Technical specifications
Tail diameter20 mm
Precision0,01 mm
See all Specifications

Product details : CUTLINE 3D MECHANICAL LEAKTIGHT SENSOR TAIL MM 20 844318


Exact positioning of the spindle axis in alignment with the reference edge of the workpiece (edge of a workpiece or template). The 3D GISS probe determines the zero point in all positions and in all 3 axes..
The large stroke of the comparator and keys for probing the breaking point, securing the device. Unit control of each probe during its manufacture.
CUTLINE 3D SENSOR - IP67

Strengths

High quality & accuracy

Technical specifications


Attributes
Tail diameter20 mm
Precision0,01 mm
Length113 mm
Class IPIP67
Show UNSPSC/ECL@SS
£ 367.00 excl. VAT
/ Each
£ 440.40 incl. VAT
  • In stock: Next day delivery