3M Storage and Transport

Filter Options
CATEGORIES
  • Vinyl tape (7)
  • 1Brand

    1 Product(s) with 7 variant(s):

    Relevance
    • 3m:3M 764I 50.8MMX33M BLAU
    • rubix:190411
    • manufacturer :7000048921
    • ean:50021200456782
    • Width
      50 mm
    • Length
      33 m
    • Thickness
      0.13 mm
    £ 7.64 excl. VAT
    / Each
    • In stock: Next day delivery