Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,788)
Mechanical Power Transmission
(50,029)
Fluid Transmission & Flow Technology
(53,576)
Tools & Metrology
(19,611)
Protection, Safety & Hygiene
(17,008)
Equipment
(7,391)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,899)
Welding
(825)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller with coated cylindrical tail without spray cooling
CUTLINE 862816 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
CUTLINE 862816 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
4 vari flute carbide end mill - short series - straight shank - ozmax coated
References
giss cutline:
862816
rubix:
862816
ean:
3660338174650
Technical specifications
Diameter
4
mm
Type of tail
Weldon HB
Tail diameter
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 862816 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
4 vari flute carbide end mill - short series - straight shank - ozmax coated
Technical specifications
Attributes
Diameter
4
mm
Type of tail
Weldon HB
Tail diameter
6
mm
Number of teeth
4
Length of cut
8
mm
Total length
54
mm
Angle of helix
35/38
°
Centre cut
Yes
Coating
OZMAX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.51
excl. VAT
/
Each
£
11.41
incl. VAT
Sold out
Select variants (11)