4 vari flute carbide end mill - short series - straight shank - ozmax coated
Diameter | 8 mm |
---|---|
Type of tail | Weldon HB |
Tail diameter | 8 mm |
Number of teeth | 4 |
Length of cut | 12 mm |
Total length | 58 mm |
Angle of helix | 35/38 ° |
Centre cut | Yes |
Coating | OZMAX |
Delivery within 10-15 business days