4 vari flute end mill - standard series - straight shank - ozdy coated
Diameter | 4 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Diameter | 4 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 6 mm |
Number of teeth | 4 |
Length of cut | 11 mm |
Total length | 57 mm |
Angle of helix | 35/38 ° |
Centre cut | Yes |
Coating | OZDY |
In stock: Next day delivery