3M 764IBLUE GENERAL PURPOSE VINYL TAPE BLUE 50MMX33M 0.13MM


3M™ General Purpose Vinyl Tape 764

References
3m:3M 764I 50.8MMX33M BLAU
rubix:190411
manufacturer :7000048921
ean:50021200456782
Technical specifications
Width50 mm
Length33 m
Thickness0.13 mm
See all Specifications

Product details : 3M 764IBLUE GENERAL PURPOSE VINYL TAPE BLUE 50MMX33M 0.13MM


Find dozens of ways to use 3M™ General Purpose Vinyl Tape 764. Our vinyl tape is perfect for all non critical applications. Try using this tape for colour coding, bundling, safety marking, temporarily marking parts or machines and much more. You can even use it for protecting parts, equipment and products from abrasions. It’s non corrosive, flexible, abrasion resistant, conformable, wear resistant, easy to apply, versatile and moisture resistant.

Strengths

Use for taping in all non-critical applications;Protects parts, equipment and products from abrasions;Bundle items, bundle and temporarily mark parts, machines, plus much more;Maintains vivid colour over time for long-lasting quality;Can be applied by hand or with floor applicator;Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc

Applications

Marking applications in light traffic areas, walls and pipes || General purpose holding and bundling || Marking of parts or machines || Temporary protection of parts, equipment or products from abrasion || For taping, wrapping or sealing many curved or convex surfaces

Technical specifications


Attributes
Width50 mm
Length33 m
Thickness0.13 mm
MaterialVinyl
ColourBlue
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
  • In stock: Next day delivery