NORTON 63642531790 CLOTH SHEET ALU/OX 230X280X400G PK50


R222 - Standard Sheets

References
norton:63642531790
rubix:80310762
ean:6426031001122
Technical specifications
Length280 mm
Width230 mm
Grain400
See all Specifications

Product details : NORTON 63642531790 CLOTH SHEET ALU/OX 230X280X400G PK50


Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Sheets - Norton R222 - 230x280mm Gr400

Strengths

Aluminium oxide abrasive
Highly flexible J-weight cloth backing for use on curves and contours
High quality universal product
Tears cleanly and easily

Applications

Sanding

Technical specifications


Attributes
Length280 mm
Width230 mm
Grain400
ApplicationSanding
ColourOther
TypeCloth Sheet
Show UNSPSC/ECL@SS
£ 104.64 excl. VAT
/ Each
£ 125.57 incl. VAT
  • Delivery within 10-15 business days