PARWELD 350A AC/DC TIG INVERTER 400V C/W TIG TORCH PACKAGE AND REGULAT


AC/DC Pulsed TIG Inverter

References
parweld:XTT353P-P1
rubix:2594338
Technical specifications
TypeAC/DC Pulsed TIG Inverter

Product details : PARWELD 350A AC/DC TIG INVERTER 400V C/W TIG TORCH PACKAGE AND REGULAT


The XTT 353P can be used in both AC and DC modes for TIG or MMA welding allowing the welding of virtually any material.Square wave AC output and power pulsing maximises productivity whilst reducing heat output.The majority of steels can be welded in DC mode quickly using the pulse power function. The AC mode allows the welding of aluminium and magnesium alloys.The square wave output and adjustable frequency maximises the arc energy offering high welding speeds when coupled with the power pulsing function.

Strengths

Square wave AC TIG mode
Variable AC frequency
Variable pulse frequency
HF arc starting
Digital control
Optional foot control
Supplied with 3m earth lead
Connections 35-50mm dinse
3 Years return to base warranty + 3 years servicing plan
Manufactured to IP23S, ISO/IEC 60974-1, isO/iec 60974-6 & roHs complian

Technical specifications


Attributes
TypeAC/DC Pulsed TIG Inverter
Show UNSPSC/ECL@SS
£ 3,419.78 excl. VAT
/ Each
£ 4,103.74 incl. VAT
  • Delivery within 10-15 business days