GISS 865529 ANTI-FATIGUE MAT G-MAT BUBBLE DIMENSION MM 900X1200


Anti-fatigue mat g-mat bubble

References
giss:865529
rubix:217A4998
ean:3660338198229
ANTI-FATIGUE MAT G-MAT BUBBLE Dimension mm 900x1200
Technical specifications
Thickness14 mm
Width900 mm
ColourBlack
See all Specifications

Product details : GISS 865529 ANTI-FATIGUE MAT G-MAT BUBBLE DIMENSION MM 900X1200


Mat with bubble relief to stimulate blood circulation in the legs. .
Resistant to water and the majority of diluted acids. .
with bevelled yellow edges for more visibility and safety. .
Environment: internal dry or slightly humid (limited sprays of water). .
Thickness: 14 mm. .
GUARANTEE 1 YEAR

Strengths

Production, processing, workstations, booths...

Technical specifications


Attributes
Thickness14 mm
Width900 mm
ColourBlack
Length1200 mm
MaterialNatural rubber
Show UNSPSC/ECL@SS
£ 69.46 excl. VAT
/ Each
£ 83.35 incl. VAT
  • In stock: Next day delivery