PAULSTRA ANTI VIB MOUNT 60SH AVM-539190-60


Anti-Vibration Mount

References
paulstra:53919060
rubix:132A3741
ean:3661227002382
Technical specifications
Model53919060
MaterialMild Steel
Height25.4 mm
See all Specifications

Product details : PAULSTRA ANTI VIB MOUNT 60SH AVM-539190-60


Strengths

Inner tube: mild steel. 
Bonded rubber in the form of a ring at the top with a collar below which is used for fixing.The S.T.C. mount comprises a rubber ring bonded to a central tube. 
Inner tube: mild steel. 
Bonded rubber in the form of a ring at the top with a collar below which is used for fixing.The S.T.C. mount comprises a rubber ring bonded to a central tube. 
Inner tube: mild steel. 
Bonded rubber in the form of a ring at the top with a collar below which is used for fixing.The S.T.C. mount comprises a rubber ring bonded to a central tube. 
Inner tube: mild steel. 
Bonded rubber in the form of a ring at the top with a collar below which is used for fixing.

Technical specifications


Attributes
Model53919060
MaterialMild Steel
Height25.4 mm
Outer diameter44.5 mm
Show UNSPSC/ECL@SS
£ 14.49 excl. VAT
/ Each
£ 17.39 incl. VAT
  • Delivery within 10-15 business days