ARRONE AR203/300-BF-SAA BOLT FIX PULL HANDLE 300MM


Arrone Bolt Through Pull Handle

References
arrone:AR203/300-BF-SAA
rubix:2524591
Technical specifications
Length300 mm
FinishingSatin anodised aluminium

Product details : ARRONE AR203/300-BF-SAA BOLT FIX PULL HANDLE 300MM


The Arrone AR203 19mmØ bolt through pull handles are suitable for heavy duty commercial and public use. This handle satisfies the dimensional recommendations contained within BS8300 and is supplied complete with fixings.

Strengths

Supplied with Bolt Through Fixing Pack (606122)
Can be supplied with Concealed Fixing Pack (605422)
LRV Rating: HOPPE F1 Finish LRV of 60
Satisfies the dimensional recommendations contained within BS 8300:2009 for pull handles

Applications

Suitable for 39mm to 49mm door thickness

Technical specifications


Attributes
Length300 mm
FinishingSatin anodised aluminium
Show UNSPSC/ECL@SS
£ 11.92 excl. VAT
/ Each
£ 14.30 incl. VAT
  • Delivery within 10-15 business days