ARRONE EURO 47.6MM SASHLOCK 76MM AR8004-76-SC


Arrone Euro Sashlock Case

References
arrone:AR8004-76-SC
rubix:2527555
Technical specifications
Length47.6 mm
FinishingSatin Chrome

Product details : ARRONE EURO 47.6MM SASHLOCK 76MM AR8004-76-SC


The AR8004 euro profile mortice sashlock case is suitable for use with lever furniture and euro profile cylinders and is pierced to accept bolt through fixings. It has been tested to BS EN 1634 for use on 30 and 60 minutes timber fire doors. This lock features an easily reversible latch bolt, an 8mm follower, a 20mm laminated steel deadbolt and is supplied complete with forend and strike.

Strengths

Laminated steel deadbolt, 20 mm projection
Case pierced to accept bolt through furniture and escutcheons at 38 mm horizontal centres
Included in a successful fire test to BS EN 1634 Part 1: Assessed for use on 30 and 60 minutes timber fire doors
CE Marked: Certificate: 1121-CPR-AG0097
CPR Declaration of Performance: HUK0040 (See Service section)
Certifier approved: Certificate CF577

Applications

Suitable for sprung and some light unsprung lever furniture

Technical specifications


Attributes
Length47.6 mm
FinishingSatin Chrome
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
  • Delivery within 10-15 business days