ARRONE AR450-SE DOOR CLOSER POWER SIZE 3


Arrone Overhead Door Closing Device

References
arrone:AR450-SE
rubix:2524597

Product details : ARRONE AR450-SE DOOR CLOSER POWER SIZE 3


Small compact unit with pressure diecast aluminium body and silver armset and bracket.

Strengths

Adjustable closing and latching speed. Tested to all the requirements of BS EN 1154:1996, A1:2002 4 8 3 1 13, CE marked 1121-CPD-AD0051, Certifire approved product CF 742 and fire test to BS EN 1634 Part 1 2000 for use on a 2 hour fire door.

Applications

Fixed power size 3
Function: Closing, latching
Cover: no cover
Maximum door width: 950 mm
Maximum door weight: 60 kg
Arm application: Fig 1, Fig 6 (bracket available separately) and Fig 61 fixing positions
Successfully type tested for conformity to all the requirements of BS EN 1154:1997
Included in a successful fire test to BS EN 1634 Part 1. Assessed for use on 30, 60 and 120 minutes timber fire doors

Technical specifications


Attributes
No attributes to display for this product
£ 22.71 excl. VAT
/ Each
£ 27.25 incl. VAT
  • In stock: Next day delivery