ARRONE AR5200-SE DOOR CLOSER POWER SIZE 2-5


Arrone Overhead Door Closing Device

References
arrone:AR5200-SE
rubix:2524598

Product details : ARRONE AR5200-SE DOOR CLOSER POWER SIZE 2-5


Compact unit with silver body mechanism, armset and bracket. Surace mounted. Features include adjustable closing and latching speed.

Strengths

Tested to all the requirements of BS EN 1154:1996, A1:2002 4 8 4 1 13, CE marked 1123-CPD-AD0052, Certifire approved product CF 742 and fire test to BS EN 1634 Part 1 2000 for use on a 2 hour fire door. Power size 2-4 by spring.

Applications

Power size: 3 to 5 adjustable by spring tension (Size 2 by template)
Function: Closing, latching, backcheck
Cover: Slide cover
Maximum door width: 1,250 mm (Fig 1), 1,100 mm (Fig 6 and Fig 61)
Maximum door weight: 100 kg (Fig 1), 80 kg (Fig 6 and Fig 61)
Arm application: Fig 1, Fig 6 and Fig 61 fixing positions
Successfully type tested for conformity to all the requirements of BS EN 1154:1997

Technical specifications


Attributes
No attributes to display for this product
£ 78.00 excl. VAT
/ Each
£ 93.60 incl. VAT
  • In stock: Next day delivery