ARRONE AR885K-SE KNOB OPERATED CYLINDER INCLUDED


Arrone Single Hexagonal Turn Outside Access Device

References
arrone:AR885K-SE
rubix:2524612
Technical specifications
TypeKnob operated
Length90 mm
FinishingSatin Chrome

Product details : ARRONE AR885K-SE KNOB OPERATED CYLINDER INCLUDED


Arrone single octagonal knob outside access device is fully reversible and suitable for left and right handed doors. Supplied with 40mm cylinder and fixing pack for combination with internal exit device. Fully compliant with BS EN179:2008 and BS EN1125:2008. Suitable for/ fire tested for 30 minute timber fire doors.

Applications

Suitable for use with all Arrone fire exit hardware and generally interchangeable with other manufacturers hardware.

Technical specifications


Attributes
TypeKnob operated
Length90 mm
FinishingSatin Chrome
Show UNSPSC/ECL@SS
£ 109.43 excl. VAT
/ Each
£ 131.32 incl. VAT
  • Delivery within 10-15 business days