ARRONE AR882-SE PANIC LATCH


Arrone Single Panic Latch

References
arrone:AR882-SE
rubix:2524608
Technical specifications
Length1220 mm
FinishingSilver

Product details : ARRONE AR882-SE PANIC LATCH


Constructed from Zinc, the Arrone AR882-SE single panic latch is suitable for wooden doors and has been successfully type tested to the requirements of British Standard BS EN 1125:2008. CE Marked and Certifire approved, this set is suitable for use on doors weighing up to 200KGs.

Strengths

Supplied with "Push Bar to Open" sign
Locking points, 1-point and latch type lock
CE Marked: 1121-CPR-AAA005
Certifier Approved: CF810

Applications

Suitable for use on rebated double doors

Technical specifications


Attributes
Length1220 mm
FinishingSilver
Show UNSPSC/ECL@SS
£ 75.49 excl. VAT
/ Each
£ 90.59 incl. VAT
  • Delivery within 10-15 business days