AWD - PROTWIST® screwdrivers for Pozidriv® screws - hex blades
Imprint | Pozidriv |
---|---|
Imprint size | 6 mm |
Blade length | 125 mm |
Imprint | Pozidriv |
---|---|
Imprint size | 6 mm |
Blade length | 125 mm |
Length | 245 mm |
Finishing | Black-tipped, matt chromed blade. |
Diameter | 36 mm |
Weight | 130 g |
Delivery within 10-15 business days