RHP HOUSED BEARING UNIT SF40EC


Bearing Unit

References
rhp:SF40EC
rubix:158A9334
manufacturer :SF40EC RRS AR3P5
ean:00747023029181
Technical specifications
Inner diameter40 mm
Width56.62 mm
Fixation centre-to-centre distance101.5 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT SF40EC


Standard series, one-piece rigid bearing housing in high-quality cast iron.
SF40EC - RHP Cast Iron Flange Bearing Unit - 40mm Shaft Diameter

Technical specifications


Attributes
Inner diameter40 mm
Width56.62 mm
Fixation centre-to-centre distance101.5 mm
MaterialCast Iron
Height130.2 mm
Length130.2 mm
SeriesSF.EC
Total bearing width101.6 mm
Diameter of fixation holes12 mm
Number of holes4
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Outer diameter101.6 mm
Show UNSPSC/ECL@SS
£ 47.89 excl. VAT
/ Each
£ 57.47 incl. VAT
  • In stock: Next day delivery