NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283


Norton Beartex Hand Pads Standard Sanding Sheets

References
norton:66261018283
rubix:2557402
ean:3157625579309
Technical specifications
Length228.6 mm
Width152.4 mm
See all Specifications

Product details : NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283


Hand pads are ideal for a broad range of applications from cleaning and finishing to deburring and light polishing operations.
The flexibility of Beartex products ensures constant contact with the surface and prevents cutting or gauging when working.

Strengths

Open mesh construction resists clogging
Flexible, conforms to curves, contours and tight spaces easily, will not break
Waterproof, washable and reusable

Applications

Surface Preparation (blending, Cleaning, Surfacing)

Technical specifications


Attributes
Length228.6 mm
Width152.4 mm
GrainOther
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
  • Delivery within 10-15 business days