ROEBUCK HALF-ROUND, LONG NOSE, BENT PLIERS LENGTH 160MM 847020


1/2 round bent nose plier

References
roebuck:847020
rubix:209A8295
ean:3660338076541
HALF-ROUND, LONG NOSE, BENT PLIERS Length mm 160
Technical specifications
Nose shapeHalf-round
Length of noses53 mm
Length160 mm
See all Specifications

Product details : ROEBUCK HALF-ROUND, LONG NOSE, BENT PLIERS LENGTH 160MM 847020


Standard: ISO 5745
Fully tempered chromium vanadium steel.
Curved head shape at 40°.
Polished finish.
Hardness: 63HRC.
For right-angle picking and bending of wires and metal parts.
Cutting capacity up to 2 mm steel.

Technical specifications


Attributes
Nose shapeHalf-round
Length of noses53 mm
Length160 mm
Cutting capacity2 mm
Weight120 g
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
  • In stock: Next day delivery