Filter Options
CATEGORIES
  • Protection, Safety & Hygiene (96)
  • Tools & Metrology (90)
  • Fasteners, Adhesives & Tapes (72)
  • Equipment (5)
  • Maintenance & Repairs (2)
  • Key account range (1)
  • 1Brand

    263 Product(s) with 266 variant(s):

    Relevance
    • brady:051339
    • rubix:1284035
    • ean:4003318332517
    • Material/finishing
      Nylon
    • Width
      38.5 mm
    £ 106.61 excl. VAT
    / Each
    • In stock: Next day delivery

    • brady:811713
    • rubix:80185100
    • manufacturer :PIC 1808-100*100-B7541-CRD
    • ean:0662820547273
    • Model
      Diamond
    £ 12.51 excl. VAT
    / Each
    • In stock: Next day delivery

    • brady:828837
    • rubix:2591113
    • manufacturer :PIC W017-Tri 315-PE-CRD/1
    • ean:0754473277611
    • Model
      Icon
    £ 5.89 excl. VAT
    / Each
    • In stock: Next day delivery

    • brady:816880
    • rubix:2590730
    • manufacturer :PIC F001-200x200-PE-CRD/1
    • ean:0754473379278
    • Model
      Square
    £ 4.35 excl. VAT
    / Each
    • In stock: Next day delivery

    • brady:150342
    • rubix:210A8252
    • Material/finishing
      Nylon
    • Width
      38.1 mm
    £ 18.15 excl. VAT
    / Each
    • In stock: Next day delivery

    • brady:050943
    • rubix:1284017
    • ean:0754473509439
    • Material
      Polyurethane Polymer (Outer Housing);Nylon (Handle);Stainless Steel (Springs And Locking Cleats)
    • Diameter
      3.18 mm
    • Length
      2.44 mm
    £ 80.98 excl. VAT
    / Each
    • In stock: Next day delivery

    • brady:50991
    • rubix:80979676
    • Capacity
      20
    £ 344.28 excl. VAT
    / Each
    • In stock: Next day delivery

    • brady:265550
    • rubix:1283995
    • Material
      Polyester
    • Dimensions (L x W)
      160 x 75 mm
    • Length
      160 mm
    £ 18.08 excl. VAT
    / Each
    • In stock: Next day delivery

    • brady:51346
    • rubix:1284038
    • ean:0754473513467
    • Handle diameter
      6.4 mm
    • Handle height
      38.1 mm
    • Body material
      Non-Metallic and other materials
    £ 116.60 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:65699
    • rubix:310245
    • ean:0754473656997
    • Capacity
      12 padlocks
    £ 89.34 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:806719
    • rubix:2004503
    • Material
      Polypropylene
    • Length
      164 mm
    • Width
      50 mm
    £ 17.46 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:104317
    • rubix:80033140
    • Colour
      Black
    • Length
      30 mm
    £ 67.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:813593
    • rubix:2004517
    • ean:0403318480784
    • Handle diameter
      6.5 mm
    • Handle height
      33 mm
    • Body material
      Non-Metallic and other materials
    £ 103.04 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:51354
    • rubix:81326367
    • Model
      Brass Padlocks
    • Handle diameter
      6.5 mm
    • Handle height
      21 mm
    £ 138.39 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:51353
    • rubix:1284040
    • ean:0754473513535
    • Handle diameter
      6.4 mm
    • Handle height
      38.1 mm
    • Body material
      Non-Metallic and other materials
    £ 110.47 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:104319
    • rubix:80033139
    • manufacturer :19355
    • Colour
      Black
    • Length
      30 m
    • Width
      50.8 mm
    £ 67.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:104318
    • rubix:80257712
    • ean:0754473160968
    • Width
      50.8 mm
    • Length
      30.48 m
    £ 52.62 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:813638
    • rubix:119A2606
    • ean:4003318445408
    • Handle diameter
      6.5 mm
    • Handle height
      38 mm
    • Body material
      Steel
    £ 116.71 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:114547
    • rubix:80040541
    • manufacturer :M71-R6000HF
    • Delivery within 10-15 business days

    • brady:814116
    • rubix:119A3209
    • manufacturer :19136
    • ean:4003318557521
    • Material/finishing
      Aluminium
    • Width
      32 mm
    £ 92.59 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:813594
    • rubix:2004518
    • manufacturer :19075
    • ean:0754473719760
    • Material/finishing
      Nylon
    • Width
      38 mm
    £ 110.38 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:814917
    • rubix:2590687
    • ean:0754473302276
    • Width
      300 mm
    • Height
      300 mm
    £ 8.61 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:050899
    • rubix:1284007
    • ean:0754473508999
    • Handle diameter
      39.4 mm
    • Handle height
      162 mm
    • Body material
      Steel
    £ 78.68 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • brady:104310
    • rubix:80257713
    • ean:0754473160883
    • Width
      50.8 mm
    • Length
      30 m
    £ 65.39 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 263