Filter Options
CATEGORIES
  • Tools & Metrology (4307)
  • Machining, Cutting & Drilling (152)
  • Equipment (46)
  • Protection, Safety & Hygiene (15)
  • Maintenance & Repairs (13)
  • Welding (12)
  • Fluid Transmission & Flow Technology (1)
  • Fasteners, Adhesives & Tapes (1)
  • 1Brand

    1,498 Product(s) with 4,547 variant(s):

    Relevance
    • facom:83SH.JP9A
    • rubix:80143023
    • ean:3148519133448
    • Number of elements
      9
    • Imprint
      Hex / Allen
    £ 27.37 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:DELA.1051.150
    • rubix:80267179
    • ean:3662424023415
    • Length
      150 mm
    • Material
      SS 18% Cr - 8% Ni
    £ 1.70 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:467B.13
    • rubix:80372320
    • ean:3662424064678
    • Opening
      13 mm
    • Length
      178 mm
    £ 20.77 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:BP.C19NPB
    • rubix:218A4038
    • ean:3662424057229
    • Material
      Plastic
    £ 30.72 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:R.360NANOPB
    • rubix:2009785
    • ean:3148518528610
    • Number of elements
      38
    • Square drive adapter
      1/4 ''
    £ 211.21 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:65.PE
    • rubix:1278877
    • ean:3148517578210
    • Square
      1/4 - 5/16 mm
    • Length
      150 mm
    £ 32.35 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:SL.161
    • rubix:2017920
    • ean:3148519036725
    • Square drive adapter
      1/2 ''
    • Length
      262 mm
    £ 52.61 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:440.19
    • rubix:2000826
    • ean:3148517680616
    • Opening
      19 mm
    • Length
      216 mm
    • Finishing
      Satin chrome
    £ 10.60 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:779.PBTPB
    • rubix:232A9782
    • ean:3662424047442
    • Luminance
      110 lm
    £ 44.91 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:83H.17
    • rubix:1235694
    • ean:3148511241714
    • Imprint
      Hex / Allen
    • Imprint size
      17
    • Length
      245 mm
    £ 11.68 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:S.145
    • rubix:2003348
    • ean:3148510567457
    • Square drive adapter
      1/2 ''
    • Length
      410 mm
    £ 43.73 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:MOUSQ6X60SLS
    • rubix:2588586
    • ean:3662424027543
    • Opening
      7 mm
    • Main material
      INOX
    £ 14.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:STM.8
    • rubix:1241003
    • ean:3148517238749
    • Square drive adapter
      1/2 ''
    • Length
      60 mm
    • Diameter
      22.8 mm
    £ 15.13 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:J.10LA
    • rubix:2003435
    • ean:3148510280219
    • Square drive adapter
      3/8 ''
    • Diameter
      17.3 mm
    • Length
      55 mm
    £ 11.20 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:64.1/4X5/16
    • rubix:1011612
    • ean:3148517428218
    • Opening
      1/4X5/16 mm
    • Length
      115 mm
    £ 18.14 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:R.PEJ31PB
    • rubix:80026624
    • ean:3148518597630
    • Number of elements
      31
    • Imprint
      Multiple imprint
    £ 110.14 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:S.24
    • rubix:040200
    • ean:3148510536606
    • Square drive adapter
      1/2 ''
    • Diameter
      24 mm
    • Length
      38 mm
    £ 9.41 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:S.360PB
    • rubix:2527759
    • ean:3148519225150
    • Square drive adapter
      1/2 ''
    • Length
      251 mm
    £ 71.57 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:84TC.4
    • rubix:1235842
    • ean:3148511255827
    • Imprint
      Hex / Allen
    • Imprint size
      4
    • Length
      180 mm
    £ 15.77 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:249.G10
    • rubix:010432
    • ean:3148511594582
    • Diameter
      9.8 mm
    • Length
      230 mm
    £ 11.38 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:AT4X100
    • rubix:210A6974
    • ean:3662424095078
    • Imprint
      Flat
    • Imprint size
      4
    • Blade length
      100 mm
    £ 6.22 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:R.216
    • rubix:040074
    • ean:3148510526805
    • Square drive adapter
      1/4 ''
    • Length
      150 mm
    £ 19.59 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:S.232B
    • rubix:1240769
    • ean:3148516591128
    • Square drive adapter
      1/2 - 3/4 ''
    £ 15.27 excl. VAT
    / Each
    • In stock: Next day delivery

    • facom:R.5
    • rubix:1240524
    • ean:3148510505404
    • Square drive adapter
      1/4 ''
    • Diameter
      5 mm
    • Length
      22 mm
    £ 4.88 excl. VAT
    / Each
    • In stock: Next day delivery

    24 items of 1498