Carbide milling bit - short 3 flutes - cylindrical shank
Diameter | 12 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 12 mm |
Diameter | 12 mm |
---|---|
Type of tail | Cylindrical HA |
Tail diameter | 12 mm |
Number of teeth | 3 |
Length of cut | 22 mm |
Total length | 70 mm |
Angle of helix | 30 ° |
Centre cut | Yes |
Sold out