CUTLINE CARBIDE RIPPER CUTTER STR SHANK FINE PITCH OZMA MM 10 862958


Carbide roughing milling bit 3/4 flutes - cylindrical shank - ozma

References
giss cutline:862958
rubix:862958
ean:3660338175930
862958
Technical specifications
Diameter10 mm
Type of tailCylindrical HA
Centre cutYes
See all Specifications

Product details : CUTLINE CARBIDE RIPPER CUTTER STR SHANK FINE PITCH OZMA MM 10 862958


Carbide roughing milling bit 3/4 flutes - cylindrical shank - ozma

Technical specifications


Attributes
Diameter10 mm
Type of tailCylindrical HA
Centre cutYes
CoatingOZMA
Show UNSPSC/ECL@SS
£ 51.78 excl. VAT
/ Each
£ 62.14 incl. VAT
  • In stock: Next day delivery