Chain sling 2 legs. clevis hook with safety latch
Model | Chain sling 2 legs |
---|---|
Diameter | 8 mm |
Chain length | 2000 m |
Model | Chain sling 2 legs |
---|---|
Diameter | 8 mm |
Chain length | 2000 m |
Type of hook | With latch |
End | Without |
Safe working load SWL | 2800 kg |
Weight | 7.8 kg |
Delivery within 10-15 business days