TORK 130070 ADVANCED WIPER 430 BLUE W1


Tork Heavy Duty Wiping Paper Blue W1

References
tork:130070
rubix:348029
ean:7322540183726
Technical specifications
Number of formats2
ColourBlue

Product details : TORK 130070 ADVANCED WIPER 430 BLUE W1


Tork Heavy Duty Wiping Paper Blue W1:
Clean liquid spills and dry hands effortlessly with our multipurpose Tork Heavy-Duty Wiping Paper.
Removing stubborn substances like oil and grease is no problem for this highly absorbent paper – its 2-ply strength remains even when wet for effective cleaning.
This blue roll can be dispensed via our safe and reliable Tork Floor or Wall Stand Dispensers.
Easy load and tear-off features ensure hassle-free refilling, while single-hand dispensing means users can remove paper with one hand for efficiency.

Strengths

Tackle general wiping tasks that require strength and absorbency with our multipurpose Tork Heavy-Duty Wiping Paper.
Reduce waste – this durable paper stays strong when wet and can be reused until the job is complete.
Effortlessly remove oil, grease, lubricants and dirt, thanks to its strong texture and high absorbency.
Carry and dispose of packaging with ease using our Tork Easy Handling® Plastic Packaging.

Technical specifications


Attributes
Number of formats2
ColourBlue
Show UNSPSC/ECL@SS
£ 57.30 excl. VAT
/ Each
£ 68.76 incl. VAT
  • In stock: Next day delivery