Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincer mandrels
ER pincer mandrel for rotating tool
CUTLINE BT40 COLLET CHUCK ER40 X 70L 868187
CUTLINE BT40 COLLET CHUCK ER40 X 70L 868187
Collect chuck mas/bt er
References
giss cutline:
868187
rubix:
868187
ean:
3660338220289
Technical specifications
Attachment
BT40
Pincer/pliers
ER40
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE BT40 COLLET CHUCK ER40 X 70L 868187
Collect chuck mas/bt er Collect chuck mas/bt er Balancing 15,000 rpm
Technical specifications
Attributes
Attachment
BT40
Pincer/pliers
ER40
Diameter
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.91
excl. VAT
/
Each
£
27.49
incl. VAT
Delivery within 10-15 business days
Select variants (8)