Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Deburring disc
ROEBUCK 866826 DEA STEEL GRINDING DISC DIAMETER 125 X 6 X 22.23 MM
ROEBUCK 866826 DEA STEEL GRINDING DISC DIAMETER 125 X 6 X 22.23 MM
DEA Grinding disc
References
roebuck:
866826
rubix:
217A4068
ean:
3660338208959
Technical specifications
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866826 DEA STEEL GRINDING DISC DIAMETER 125 X 6 X 22.23 MM
Offset hub Standard: NF 12413 - OSA Label
DISC DEA.125 - D.125x6 GRINDING - STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
grinding
Technical specifications
Attributes
Diameter
125
mm
Reaming diameter
22.23
mm
Thickness
6
mm
Shape
Offset hub
Application
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.94
excl. VAT
/
Each
£
2.33
incl. VAT
Delivery within 10-15 business days
Select variants (3)