MITUTOYO 513-454T DIAL TEST INDICATOR VERTICAL TYPE


Dial Test Indicator, Horizontal Type

References
mitutoyo:513-454T
rubix:230665
Technical specifications
Measurement range0/40 mm
Resolution0.01 mm
See all Specifications

Product details : MITUTOYO 513-454T DIAL TEST INDICATOR VERTICAL TYPE


This is a dial test indicator (lever type) which offers you the following benefits:
Drastically enhanced durability, sensitivity and visibility
Glare-free flat crystal face allows easy reading of graduations.
O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.
Multi-layer coatings on the crystal

Technical specifications


Attributes
Measurement range0/40 mm
Resolution0.01 mm
Housing diameter40 mm
Measuring force0.3 N
Show UNSPSC/ECL@SS
£ 179.45 excl. VAT
/ Each
£ 215.34 incl. VAT
  • Delivery within 10-15 business days