GISS 848149 G-PRO 2 DISPOSABLE COVERALL TYPE 5/6 WHITE SIZE S

Description

GISS 848149 G-PRO 2 DISPOSABLE COVERALL TYPE 5/6 WHITE SIZE S

White micro-porous polyethylene coverall.
Antistatic.
Three panel hood and finger-holes.
Elastic cuffs, waist, ankles and hood.
Front zip closing with double tab and adhesive re-positionable flap.
APPLICATIONS.
Splashing of non-hazardous chemical products, protection against particles, pesticides, leak-tight against sprays.
Pharmaceutical and electronics industries, processing industries, paint and agriculture.
STRONG POINTS.
Excellent resistance to liquid penetration and barrier against fine particles (> 0.
01 microns).
Silicone-free.
Light linting.

All specifications

  • Material Polyethylene 
  • Size
  • Colour White 
  • Type Type 5/6 
Code Value
ECCMA-13.5 46181503
ECLASS-511 40019090
ECLASS-602 40019090
UNSPSC-1301 46181500