FACOM 10MM S/L CHUCK AIR D V.103MF


Drill with 10 mm auto-tightening chuck

References
facom:V.103MF
rubix:154A8870
ean:3148518315685
Technical specifications
Chuck capacity10 mm
No-load speed2800 rpm
Weight1.45 kg
See all Specifications

Product details : FACOM 10MM S/L CHUCK AIR D V.103MF


Drill with 10 mm auto-tightening chuck
-The powerful motor of 450 W prevents stalling,
even in the most difficult applications.
-Ergonomic handle maximizing comfort
of the operator.
- Industrial quality self-locking chuck for durability.
-Progressive trigger for better control
of speed.
-The exhaust by the handle diverts the air from the workstation.
-Rotating air connection to prevent the hose from wrapping.
-No-load speed 2800 rpm.
-Capacity of the chuck 10 mm-3/8 ".
-Operating pressure 6.2 bar.
-Average air consumption 124 l/min.
-Average air consumption 4.4 cfm.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8".
-Vibration 7.20 m/s ²/a.
-Vibration 1.21 m/s ²/K.
-Sound pressure 87.40 dB(A).
-Sound level 98.40 dB (A).
-Replacement chuck: V.103MFMA1.

Technical specifications


Attributes
Chuck capacity10 mm
No-load speed2800 rpm
Weight1.45 kg
Air consumption124 l/min
Power450 W
No-load consumption2 l/s
Total length234 mm
ModelV.103MF
TypeDrilling machines
Show UNSPSC/ECL@SS
£ 205.37 excl. VAT
/ Each
£ 246.44 incl. VAT
  • Delivery within 10-15 business days