EGA Master

Filter Options
CATEGORIES
  • Special tools (76)
  • Hand tools (30)
  • 1Brand

    39 Product(s) with 106 variant(s):

    Relevance
    • ega master:71498
    • rubix:2524245
    • ean:8412783714982
    • Weight
      400 g
    • Material
      Aluminium Bronze
    £ 74.79 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:71595
    • rubix:2574864
    • ean:8412783715958
    • Imprint
      Phillips
    • Blade length
      80 mm
    • Material
      Beryllium Copper
    £ 25.88 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70455
    • rubix:2575057
    • ean:8412783704556
    • Weight
      200 g
    • Material
      Beryllium Copper
    £ 42.61 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:71583
    • rubix:2574858
    • ean:8412783715835
    • Imprint
      Flat
    • Blade length
      150 mm
    • Material
      Beryllium Copper
    £ 60.35 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:74336
    • rubix:2574867
    • ean:8412783743364
    • Imprint
      Pozidriv
    • Blade length
      50 mm
    • Material
      Beryllium Copper
    £ 26.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:71600
    • rubix:2574902
    • ean:8412783716009
    • Imprint
      Phillips
    • Blade length
      100 mm
    • Material
      Aluminium Bronze
    £ 30.98 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:71589
    • rubix:2574873
    • ean:8412783715897
    • Imprint
      Flat
    • Blade length
      100 mm
    • Material
      Aluminium Bronze
    £ 27.45 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:72294
    • rubix:2574897
    • ean:8412783722949
    • Imprint
      Flat
    • Blade length
      300 mm
    • Material
      Aluminium Bronze
    £ 88.73 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:72258
    • rubix:2574837
    • ean:8412783722581
    • Imprint
      Flat
    • Blade length
      50 mm
    • Material
      Beryllium Copper
    £ 17.65 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:74366
    • rubix:2574909
    • ean:8412783743661
    • Imprint
      Pozidriv
    • Blade length
      200 mm
    • Material
      Aluminium Bronze
    £ 56.45 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70183
    • rubix:80148003
    • ean:8412783701838
    • Length
      210 mm
    • Material
      Beryllium Copper
    £ 106.79 excl. VAT
    / Each
    • In stock: Next day delivery

    • ega master:71773
    • rubix:2574783
    • ean:8412783717730
    • Length
      280 mm
    • Weight
      200 g
    • Material
      Aluminium Bronze
    £ 71.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70503
    • rubix:2574755
    • ean:8412783705034
    • Length
      370 mm
    • Handle
      Fiberglass
    • Material
      Beryllium Copper
    £ 291.81 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70394
    • rubix:2574790
    • ean:8412783703948
    • Imprint
      Hex / Allen
    • Imprint size
      5 mm
    • Head
      Hexagon
    £ 58.83 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:71744
    • rubix:2574772
    • ean:8412783717440
    • Length
      310 mm
    • Weight
      500 g
    • Material
      Aluminium Bronze
    £ 71.21 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70227
    • rubix:2574971
    • ean:8412783702279
    • Opening
      16-17 mm
    • Length
      220 mm
    £ 70.57 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70103
    • rubix:2574807
    • ean:8412783701036
    • Nose shape
      Flat
    • Length
      160 mm
    £ 129.37 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70105
    • rubix:2524250
    • ean:8412783701050
    • Nose shape
      Long
    • Length
      160 mm
    £ 127.67 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70104
    • rubix:2574808
    • ean:8412783701043
    • Nose shape
      Round
    • Length
      160 mm
    £ 129.37 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70300
    • rubix:2574910
    • ean:8412783703009
    • Opening
      24 mm
    • Length
      140 mm
    £ 99.08 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70456
    • rubix:2575056
    • ean:8412783704563
    • Height
      40 mm
    £ 47.39 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70188
    • rubix:80148004
    • ean:8412783701883
    • Length
      260 mm
    • Material
      Beryllium Copper
    £ 139.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70194
    • rubix:2574951
    • ean:8412783701944
    • Length
      310 mm
    • Material
      Beryllium Copper
    £ 205.17 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • ega master:70309
    • rubix:2574918
    • ean:8412783703092
    • Opening
      55 mm
    • Length
      265 mm
    • Material
      Beryllium Copper
    £ 452.91 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 39