KNIPEX ELECTRONIC SUPER KNIPS 78 03 125


Electronic Super Cutters

References
knipex:78 03 125
rubix:1569802
ean:4003773035381
Technical specifications
Nose shapeSide-Cutting
Length of noses9 mm
Cutting capacity0,2-1,6 mm
See all Specifications

Product details : KNIPEX ELECTRONIC SUPER KNIPS 78 03 125


Precision pliers for ultra-fine cutting eg. in electronics and fine mechanics. Sharpened, very sharp cutting edges without facet to cut smoothly. Precisely shaped points cut also flat lying wires from Ø 0.2 mm. Hinge with stainless steel hinge pin. With additional induction hardened cutting edges. Comfortable working due to flexible hinge. With opening spring and opening limiter. In INOX or special tool steel. Inox - Stainless steel Hardness of the cutting edges approx. 54 HRC.
Cutting edge hardness approx. 54 HRC. INOX - tool steel. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Ground, very sharp cutting edges without bevel. Precision shaped tips cut wires resting on a board from 0.2 mm dia.. Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life. Joint with stainless steel rivet. Extremely smooth movement for minimum operator fatigue. With opening spring and opening limiter. INOX - tool steel

Technical specifications


Attributes
Nose shapeSide-Cutting
Length of noses9 mm
Cutting capacity0,2-1,6 mm
Length130 mm
Weight56 g
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
  • In stock: Next day delivery