Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage tray
SPARTEX 879759 GREY EURO STACKING CONTAINER 400X300 HEIGHT 220
SPARTEX 879759 GREY EURO STACKING CONTAINER 400X300 HEIGHT 220
Euro containers 400x300
References
spartex:
879759
rubix:
217A5112
ean:
3660338332692
Technical specifications
Capacity
20
l
Length
300
mm
Width
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 879759 GREY EURO STACKING CONTAINER 400X300 HEIGHT 220
Polypropylene EURO stacking containers grey
Standardised dimensions, make it easy to stack bins safely.
Bins reinforced in several places for great strength and durability
2 open handles exept for 70mm and 120 mm height
Lid in option
Technical specifications
Attributes
Capacity
20
l
Length
300
mm
Width
400
mm
Height
220
mm
Weight
0.88
kg
For model
Euro Standard
Model
Euro Bins
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.88
excl. VAT
/
Each
£
10.66
incl. VAT
In stock: Next day delivery
Select variants (3)