Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Silencers
MECALINE 869353 EXHAUST SILENCER MALE FLAT G 1/2IN
MECALINE 869353 EXHAUST SILENCER MALE FLAT G 1/2IN
BRASS COMPACT EXHAUST SILENCER - MALE THREAD
References
mecaline:
869353
rubix:
216A1262
ean:
3660338230981
Technical specifications
Connecting diameter (inch)
G 1/2
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 869353 EXHAUST SILENCER MALE FLAT G 1/2IN
Material: Brass / sintered bronze. Max Working Pression: 12 bars. Temperature range -10°C...+80°C. Filtration capacity: 100 μm
Technical specifications
Attributes
Connecting diameter (inch)
G 1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.05
excl. VAT
/
Each
£
9.66
incl. VAT
In stock: Next day delivery
Select variants (5)