• 41 branches
  • 178 000 items
  • Delivery within 24hrs
08450 510 150

GISS 844930 DISPOSABLE EAR PLUGS G-BLUE SOFT UNCORDED SNR37 PACK 200


G-blue soft disposable earplugs

References
giss:844930
rubix:200A3531
ean:3660338073977
Disposable ear-plugs G-BLUE SOFT Corded No
Technical specifications
MaterialFlexible polyurethane foam
Single Number Rating SNR37 dB
CordedNo
See all Specifications

Product details


GISS 844930 DISPOSABLE EAR PLUGS G-BLUE SOFT UNCORDED SNR37 PACK 200

Standard: CE EN352-2.
Disposable earplugs in flexible polyurethane foam.
The tapered shape is designed to adapt to most ear canals.
The blue colour allows you to easily identify the plugs for the greatest safety.
Vending box of 200 pairs. (Individual sachet per pair).
Noise reduction: SNR = 37dB; H = 37dB; M = 34dB; L = 31dB
APPLICATIONS
These plugs can be used in all sectors of activity where dangerous noise levels are present:
Metallurgy, automotive industry, textiles, construction, aeronautics, wood industry, print-shops.

STRONG POINTS
Very comfortable.

Strengths

Flexible and hypo-allergenic material improves user comfort

Technical specifications


Attributes
MaterialFlexible polyurethane foam
Single Number Rating SNR37 dB
CordedNo
DetectableNo
Show UNSPSC/ECL@SS
£ 24.34 excl. VAT
/ Each
£ 29.21 incl. VAT
  • Available