GISS 863333 CONSUMABLE BOX FOR PLASMA TORCH


G cut plasma 40 fv station

References
spartex:863333
rubix:217A2513
ean:3660338179136

Product details : GISS 863333 CONSUMABLE BOX FOR PLASMA TORCH


Ideal for use in locksmithing, the PLASMA 40FV is a powerful plasma cutter with Inverter technology. .
.
QUALITY CUTTING WITHOUT DEFORMATION .
Solid and reinforced design weighing only 20 kilos, it adapts to industrial and difficult environments to give a quality cut even on painted structures: .
• Up to 15 mm for steel, stainless steel and cast iron. .
• Up to 10 mm for Alu. and copper. .
The 40FV PLASMA has a "mesh plate" mode that holds the arc when your torch is no longer in contact with the workpiece. The maximum power for a single phase product .
.
USER FRIENDLY INTERFACE .
With this new interface, the settings are simplified thanks to 3 modes: .
-Cutting of wire mesh. .
-Cutting of solid sheet .
-Measurement of air pressure .
Visualize your settings with the built-in digital display. .
.
START UP WITHOUT HF .
With the "Pilot arc" system, the arc begins without the need to touch the workpiece. This HF-free boot system avoids electromagnetic disturbances (radio, computer, telephony, medical equipment ...). .
.
EASY, FAST AND SAFE TO USE .
4 m torch with safety device on the trigger to prevent accidental or unintentional triggering. It is equipped with a ventilation corridor that insulates the electronic part from dust. To be connected to a compressed air source. .
.
HIGH-TECH POWER SUPPLY .
The PLASMA 40FV is the latest generation of PLASMA 40FV with a large PFC, which makes it Flexible Voltage (85-265V). .
• Thanks to this technology, the 40FV PLASMA operates on a single 230v-16a or 110v-32a socket, even in intensive use and on site extensions (100 m). .
• The 40FV PLASMA is tested at the factory to withstand surges up to 400v. This makes it particularly suitable for operation on generators and in case of permanent overvoltages. .
.
Power supply: 230 V Mono .
Consumption: 25A/32A (110V / 230V) .
Cutting current: 10A to 40A .
Duty cycle factor (40° - 60°): 32A .
Pressure: 2.5 to 6 Bar .
Thickness: Steel – 10 mm/Alu – 8 mm .
2 YEARS WARRANTY

Technical specifications


Attributes
No attributes to display for this product
£ 45.50 excl. VAT
/ Each
£ 54.60 incl. VAT
  • Delivery within 10-15 business days