GISS 865571 G-CUT S PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 9


G-cut s pu cut c gloves

References
giss:865571
rubix:200A3661
ean:3660338198519
GLOVES G-CUT S PU 5  9
Technical specifications
Size9
CoatingPolyurethane
Cutting resistance levelC
See all Specifications

Product details : GISS 865571 G-CUT S PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 9


Knitted glove in Spectra®/polyamide and composite fibre Grey polyurethane coating on the palm and fingertips.
Safety cuff:
11 cm wrist APPLICATIONS.
Handling sharp objects in a dry or slightly greasy environment.
STRONG POINTS.
Maximum comfort and increased robustness The fresh feeling of Spectra® gives a greater sensation of comfort.
The close meshing (gauge 13) makes the glove a perfect winner, limits penetration of stains and gives good tactility

Strengths

The threads in Spectra®/Lycra® guarantee exceptional protection against cuts

Technical specifications


Attributes
Size9
CoatingPolyurethane
Cutting resistance levelC
Main materialHPPE
Food contactNo
Usage environmentDry
Abrasion resistance level4
ESDNo
MaterialSpectra / Polyamide / Composite fibre
Show UNSPSC/ECL@SS
£ 6.94 excl. VAT
/ Each
£ 8.33 incl. VAT
  • Sold out