SPARTEX 879779 G-HEATER 3 FORCED AIR HEATER 3KW 220V


G-heater 3 forced air heating

References
spartex:879779
rubix:216A8295
ean:3660338332838
Technical specifications
Max thermal power3 kW
Electrical supply220 V/Hz
Electrical power3000 W
See all Specifications

Product details : SPARTEX 879779 G-HEATER 3 FORCED AIR HEATER 3KW 220V


Mobile electric heater, 3 kW with forced air. 220 V IPX4 power supply. Built-in thermostat, stainless steel heating element, automatic shutdown system in case of overheating, automatic cooling programme after use. Robust design (steel body). Air flow: 386 m³/h. Heating area: 30 m². Weight: 6.66 kg. Dimensions: 315x330x400 mm.

Technical specifications


Attributes
Max thermal power3 kW
Electrical supply220 V/Hz
Electrical power3000 W
Weight6.6 kg
Show UNSPSC/ECL@SS
£ 90.35 excl. VAT
/ Each
£ 108.42 incl. VAT
  • Sold out