BAHCO 1467-520 LONG ARM RIVETER 3-6 4MM.


Rivet pliers long 1467-520

References
bahco:1467-520
rubix:80233812
ean:7314150124275
Technical specifications
TypeRivet pliers
Diameter22 mm
Clamping capacity6.8 mm

Product details : BAHCO 1467-520 LONG ARM RIVETER 3-6 4MM.


Long rivet pliers with long handles for greater leverage. Use with aluminum, steel and stainless steel rivets with rivet capacity of 3.2mm, 4.0mm, 4.8mm, 6.0mm, 6.8mm. The transparent tube catches the rivets.

Technical specifications


Attributes
TypeRivet pliers
Diameter22 mm
Clamping capacity6.8 mm
Show UNSPSC/ECL@SS
£ 172.63 excl. VAT
/ Each
£ 207.16 incl. VAT
  • Delivery within 10-15 business days