Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,030)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,636)
Protection, Safety & Hygiene
(17,007)
Equipment
(7,392)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(825)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Stamping, knurling, broaching, rolling, engraving
Engraving and marking
Centre punches
Centre punch for engraving and marking
FACOM 255.G6SLS SHEATHED CENTRE PUNCH 6MM - SAFETY LOCK SYSTEM
FACOM 255.G6SLS SHEATHED CENTRE PUNCH 6MM - SAFETY LOCK SYSTEM
255.GSLS - Sheathed pointers - SLS
References
facom:
255.G6SLS
rubix:
2588825
ean:
3662424051593
Technical specifications
Body material
Non-Metallic and other materials
Tail diameter
6
mm
Total length
185
mm
Product details
Technical specifications
Product details : FACOM 255.G6SLS SHEATHED CENTRE PUNCH 6MM - SAFETY LOCK SYSTEM
255.GSLS - Sheathed Pointers - SLS | 255.G8SLS
- Tool equipped with FACOM SLS attachment solution to protect against accidental falls.
- "Rotating" crimped cable solution, selected and tested by FACOM, preserves tool ergonomics.
- Head treated 36 - 44 HRc.
- Tip treated 57 - 60 HRc.
A [mm]: 8
d [mm]: 12
L [mm]: 185
L1 [mm]: 55
L2 [mm]: 105
[g]: 170
Technical specifications
Attributes
Body material
Non-Metallic and other materials
Tail diameter
6
mm
Total length
185
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.15
excl. VAT
/
Each
£
49.38
incl. VAT
Delivery within 10-15 business days
Select variants (2)
Create PDF from product