M8 X 20 HEX SET A4 PACK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M8X20HSS-A4/50
rubix:8850771
Technical specifications
Length20 mm
Material/finishingSteel
Threading diameter8 mm
See all Specifications

Product details : M8 X 20 HEX SET A4 PACK OF 50


Din 933 grade A4 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length20 mm
Material/finishingSteel
Threading diameter8 mm
Shape of headHexagon
Show UNSPSC/ECL@SS
£ 15.79 excl. VAT
/ Each
£ 18.95 incl. VAT
  • Delivery within 10-15 business days