Standard British round die-stock Dormer
Threading (inch) | 1/2 |
---|---|
Type | Gun Nosed |
Cage diameter | 38 mm |
Threading (inch) | 1/2 |
---|---|
Type | Gun Nosed |
Cage diameter | 38 mm |
Cage thickness | 14 mm |
No. of threads per inch | 12 |
Body material | HSS |
Delivery within 10-15 business days