Drawn cup needle roller bearing open end
Inner diameter | 45 mm |
---|---|
Outer diameter | 52 mm |
Width | 20 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 52 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | HK..-2RS-A |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 21300 N |
Delivery within 10-15 business days