Impact wrenches
Square drive adapter | 3/4 '' |
---|---|
Maximum torque | 1630 N.m |
Weight | 5.25 kg |
Square drive adapter | 3/4 '' |
---|---|
Maximum torque | 1630 N.m |
Weight | 5.25 kg |
Air consumption | 852 l/min |
No-load speed | 6300 rpm |
Total length | 230 mm |
Sound level | 96 dB |
Model | CP 7763 |
Delivery within 10-15 business days